- Model 5080
- Men's Lab Coat
- Light Blue
Red Kap® Men's Gripper-Front Lab Coat, Light Blue, Poly/Cotton, 2XL
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/4 in |
| Size | 2XL |
Product Details
| Type | Lab Coat |
| Color | Blue |
| Style | 5080 |
| Closure Type | Gripper Front |
| Material | 80 Percent Polyester, 20 Percent Cotton |
| Front Closure | Gripper Front |
| Description | Men's Gripper-Front Lab Coat |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 5080LBRGXXL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Red Kap |