Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3224795

MPN #: A7800-10W

Avenger Men's Hammer Wellington A-Max Work Boots, Carbon Toe, Size 10W, Black

Product Description
The Hammer series of work boot features our highest level of technology, comfort and durability. These boots were designed for the hard-core worker that demands his tools to be the best. Durability and comfort live in harmony as these safety boots are so comfortable you will not want to take them off at the end of the day. The series includes all boots with puncture resistance and waterproofing so your feet stay ultra-protected, dry and feeling relaxed. The series offers multiple 6", 8", Wellingtons, including Insulated options and Met-Guards. All of the technology works together to provide unrivaled support step after step, all day, every day.

Features:
  • Carbon Toe
  • Electrical Hazard
  • 100% Non-Metal


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size10
Boot Height11 in

Product Details

Upper MaterialLeather
MaterialLeather
Outsole MaterialRubber
GenderMen's
Manufacturers Part NumberA7800-10W
WaterproofYes
BrandAvenger
TypeWork Boot
ColorBlack
SeriesHammer Wellington
Toe TypeCarbon Toe
Midsole MaterialPolyurethane
StyleKnee Boot
Outsole DesignRubber
InsulatedNo
Insulation TypeNo
Closure TypeSlip-On
Footwear Sole PatternPU Foam
Package Quantity1 Pair
DescriptionHammer Wellington Work Boot
Slip ResistantYes
Lining MaterialTextile

Compliance & Certifications

CertificationsIC, EH, SR, PR