Genuine Grip® S Fellas® Men's Hercules Composite Toe Twin-Gore Boots, Size 8.5M, Black
Write a Review
|
Questions & Answers (0)
Product Description
Men's composite toe waterproof 6" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities.
Composite Safety Toe Meeting ASTM F 2413-11 M I/75 C/75
Waterproof with Membrane
Full Grain Leather Upper
Walking on AirPolyurethane Insole with Antimicrobial Treatment
Injection Construction with Light Weight
Non-Metal Construction
Cushioned Polyurethane Midsole
Rugged Outdoor Rubber Outsole
Oil & Slip Resistant
Electrical Hazard Resistant
Composite Safety Toe Meeting ASTM F 2413-11 M I/75 C/75
Waterproof with Membrane
Full Grain Leather Upper
Walking on AirPolyurethane Insole with Antimicrobial Treatment
Injection Construction with Light Weight
Non-Metal Construction
Cushioned Polyurethane Midsole
Rugged Outdoor Rubber Outsole
Oil & Slip Resistant
Electrical Hazard Resistant
PRICE
$175.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 8.5 |
| Boot Height | 6 in |
| Shoe Width | Medium |
Product Details
| Upper Material | Leather |
| Material | Leather |
| Outsole Material | Rubber |
| Gender | Men's |
| Manufacturers Part Number | 6040-8.5M |
| Waterproof | Yes |
| Brand | S Fellas by Genuine Grip |
| Type | Work Boots |
| Color | Black |
| Toe Type | Composite Toe |
| Midsole Material | PU |
| Style | Twin-Gore |
| Outsole Design | Rubber |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Pull-On |
| Footwear Sole Pattern | Slip Resistant |
| Package Quantity | 1 |
| Description | Men's Hercules Composite Toe Twin-Gore Boots |
| Shank Material | TPU |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | ASTM F 2412-11 2413-11 M I/75 C/75 EH |