Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130271

MPN #: 9291RBORLARL2

RefrigiWear® Men's HiVis Softshell Insulated Jacket, Large, Black/Orange

Product Description
Heavy-duty work is no match for this lightweight coat. The HiVis Softshell Jacket is lighter and more comfortable than your standard safety jacket while still giving you the durability and protection you expect from RefrigiWear®. Get all the benefits without all the bulk.

Stay safe in low-visibility environments with the ANSI Class 2 compliant HiVis Softshell Jacket. Get protection in below-freezing environments without overheating. The reflective tape is heat bonded, so it won't snag and tear and this durable, warm jacket also offers functionality with a chest pocket, hand warmer pockets, and an inside pocket for storage. With uncompromising comfort, high-visibility to keep you seen and safe on the job, and the flexibility to move with you while you work, you're ready to face whatever the day throws at you.

You shouldn't have to choose between warmth, toughness and comfort. The Softshell Collection from RefrigiWear® gives you all three. With uncompromising warmth, long-lasting durability, and the flexibility to move with you while you work, you're ready to face whatever the day throws at you

Features:
  • Comfort Rating: 20°F
  • Over 300g of insulating power
  • Soft 100% polyester shell
  • Water-repellent, wind-tight finish
  • 100% Polyester tricot and taffeta lining
  • 2 Zippered hand-warmer pockets
  • 1 Chest pocket
  • 1 Inside zipper pocket
  • Adjustable cuffs
  • Draw cord at bottom
  • ANSI Type R, Class 2
  • CSA Class 2, Level 2
  • 2" Silver reflective tape
  • Reflective X on back
  • Stitchless bonded tape for increased durability
  • Soil-resistant Teflon® coating


PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
SizeL

Product Details

TypeInsulated Jacket
ColorOrange
Number of Pockets4
StyleHiVis Softshell
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
Package Quantity1
GenderMen's
Manufacturers Part Number9291RBORLARL2
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear

Compliance & Certifications

CertificationsANSI Type R Class 2; CSA Class 2 Level 2