- Model KP14
- Men's Red Kap®
- Lab Coat
- White
Red Kap® Men's Lab Coat, White, Poly/Combed Cotton, Regular, 36"
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/2 in |
| Size | 36 |
Product Details
| Type | Lab Coat |
| Color | White |
| Style | KP14 |
| Closure Type | Button Front |
| Material | 80 Percent Polyester, 20 Percent Cotton |
| Front Closure | Button-Front |
| Description | Men's Lab Coat |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | KP14WHRG36 |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Red Kap |