Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3186600

MPN #: 400M6490-GR-2XL

Bisley® Men's Long Sleeve Ripstop Work Shirt with X-Airflow™ Ventilation, 2XL, Gray

Product Description
Wearing breathable clothing that is suitable for extreme heat makes all the difference in how a worker feels and performs throughout the day. Featuring unique laser perforated panels on side of body and underarms promote air circulation in high heat stress areas, Bisley® X-Airflow™ workwear is the most advanced apparel for keeping the heat out compared to any other workwear on the market.

Features:
  • Lightweight yet durable stretch ripstop fabric wicks moisture away from the skin, helping you to stay cool
  • Two chest pockets with secure touch tape closure, and pen pocket on sleeve for added convenience
  • Two button adjustable sleeve cuff provides a better fit
  • UPF 50+
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$59.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleLong Sleeve
TypeLong Sleeve Shirt
MaterialPolyester/Cotton/Spandex
GenderMen's
Package Quantity1
DescriptionMen's Long Sleeve Ripstop Work Shirt
ColorGray
Manufacturers Part Number400M6490-GR-2XL
Number of Pockets5
Primary UseHeat Stress Protection
BrandBisley