Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789075

MPN #: V1060351U-L

Pioneer® Men's Long Sleeve Safety Hoodie, Class 3, Hi-Vis Orange, L

Product Description
This hoodie meets ANSI/ISEA 107-2020 Class 3 Type P & R requirements for those working in dangerous settings where visibility is the highest priority including EMS construction & traffic work. It features ultra-reflective double-stitched StarTech® reflective tape on the torso and arms for excellent visibility. The sweatshirt is made of premium 10.5 oz (360 GSM) polyester fleece and has a front reversible zipper closure. It also has a detachable drawstring hood elastic cuffs and hem 2 pockets and radiophone clip straps. It comes in fluorescent yellow/green or orange offering supreme visibility and safety on the job. It is available in a variety of sizes from small to 5XL.

Features:
  • NEON GLOW COLORS – Comes in fluorescent Yellow/Green and Orange colors offering supreme visibility and safety on the job.
  • Pioneer® PROMISE - We've been producing the highest quality safety and protective gear since 1887. Our items are independently tested to ensure that all safety standards are met or exceeded.


PRICE
$77.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

StyleLong Sleeve
TypeLong Sleeve Safety Hoodie
Class3
MaterialPolyester Fleece
GenderMen's
Package Quantity1
ColorHi-Vis Orange
Manufacturers Part NumberV1060351U-L
Number of Pockets2
Primary UseWorkwear
BrandPioneer