Pioneer® Men's Long Sleeve Safety Hoodie, Class 3, Hi-Vis Yellow/Green, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
This hoodie meets ANSI/ISEA 107-2020 Class 3 Type P & R requirements for those working in dangerous settings where visibility is the highest priority including EMS construction & traffic work. It features ultra-reflective double-stitched StarTech® reflective tape on the torso and arms for excellent visibility. The sweatshirt is made of premium 10.5 oz (360 GSM) polyester fleece and has a front reversible zipper closure. It also has a detachable drawstring hood elastic cuffs and hem 2 pockets and radiophone clip straps. It comes in fluorescent yellow/green or orange offering supreme visibility and safety on the job. It is available in a variety of sizes from small to 5XL.
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Long Sleeve |
| Type | Long Sleeve Safety Hoodie |
| Class | 3 |
| Material | Polyester Fleece |
| Package Quantity | 1 |
| Gender | Men's |
| Color | Hi-Vis Safety Yellow |
| Manufacturers Part Number | V1060461U-2XL |
| Number of Pockets | 2 |
| Primary Use | Workwear |
| Brand | Pioneer |