Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789113

MPN #: V1051250U-3XL

Pioneer® Men's Long Sleeve Safety Shirt, 1 Stripe on Arms, Hi-Vis Orange, 3XL

Product Description
This breathable moisture-wicking material helps you stay cool and dry while the two-tone design will help you stand out and be seen on the jobsite.

Features:
  • High quality fabric is durable and made to last
  • Premium StarTech® reflective tape provides visibility even in low lit working conditions
  • Includes a chest pocket with hook and loop closure and radiophone clip strap
  • Comfortable rib crew neckline


PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

StyleLong Sleeve
TypeLong Sleeve Safety Shirt
Class3
MaterialBirdseye Polyester
GenderMen's
Package Quantity1
ColorHi-Vis Orange
Manufacturers Part NumberV1051250U-3XL
Number of Pockets1
Primary UseWorkwear
BrandPioneer