x

Take 15% off your entire order!

Offer applied at checkout

Ellwood Safety Men's Metal Foot Guards, Steel Toe Clip, Leather Strap, 6"W, Extra Large, 1 Pair

Ellwood Safety Men's Metal Foot Guards, Steel Toe Clip, Leather Strap, 6"W, Extra Large, 1 Pair

Item #: WBB1725061

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ellwood Safety Men's Metal Foot Guards, Steel Toe Clip, Leather Strap, 6"W, Extra Large, 1 Pair

The foot guards are metal shields worn over shoes for maximum protection to the entire foot - instep as well as toes - against falling, rolling, or flying objects or accidental tool blows. They are designed to withstand an impact of 75 foot pounds, with a large safety factor designed in. Foot guards fit any shoe (no rights or lefts), with 6" Extra-Large and 6-1/2"' Extra-Large widths. They are light enough to be worn comfortably all day. To keep the guard properly positioned, it has a rubber toe clip, crossbar, and either a one-piece rubber strap with a tension buckle, or a two-piece leather strap (LS) with a spring fastening device. Extra-Large foot guards are available in aluminum alloy only. Standard foot guard come equipped with a partial rubber sole (rubber toe clip), and can be substituted with a Steel Toe Clip (ST) as an option. Per Federal Regulations, guards provide protection equal to ANSI-Z41 standards.

  • WIDTH INCHES 6
  • BRAND Ellwood Safety
  • MANUFACTURERS PART NUMBER 200X-6-ST-LS
  • CONSTRUCTION Aluminum Alloy
  • SIZE XL
  • COLOR FINISH Aluminum
  • MATERIAL Leather Strap
  • TYPE Steel Toe Clip
  • PACKAGE QUANTITY 1 Pair
  • GENDER Mens
  • WEIGHT LBS 3
  • DESCRIPTION Foot Guards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ellwood Safety Men's Metal Foot Guards, Steel Toe Clip, Rubber Strap, 6"W, Extra Large, 1 Pair

Item #: B1725060

Not Yet Rated

Usually ships in 5 to 8 days

$77.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ellwood Safety Men's Metal Foot Guards, Steel Toe Clip, Leather Strap, 6"W, Extra Large, 1 Pair

Ellwood Safety Men's Metal Foot Guards, Steel Toe Clip, Leather Strap, 6"W, Extra Large, 1 Pair

Item #: WBB1725061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant