Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3186147

MPN #: 310M1118-Y/2X

Bisley® Men's Non-ANSI Short Sleeve T-Shirt, 2XL, Hi-Vis Yellow

Product Description
Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.

Features:
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
  • Bisley® exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
  • UPF 50+
Fabric: Cotton/Polyester
Cotton material provides comfort to the garment.
Polyester provides durability and comfort.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$21.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleShort Sleeve
TypeShort Sleeve T-Shirt
MaterialCotton/Polyester
GenderMen's
Package Quantity1
DescriptionMen's Short Sleeve T-Shirt
ColorYellow
Manufacturers Part Number310M1118-Y/2X
Number of Pockets0
BrandBisley