Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160844

MPN #: S42621-FLGR-2XL

Tough Duck Men's Poly Oxford 5-In-1 Safety Jacket, 2XL, Fluorescent Green

Product Description
Our best-selling hi-vis jacket with reflective tape is extremely versatile and functional. It's unequaled when it comes to quality and is warm enough for the coldest of winters. This interchangeable jacket can be worn in all seasons whether you wear the vest, liner or combine all the pieces together.

Outer Shell: 300D Poly Oxford 100% Polyester with PU coating, antifreeze and durable water repellent finishes
Lining: 100% Polyester

Outer Shell Features:
  • 3M™ Scotchlite™ 2" Reflective Material with
  • 4" contrast backing
  • Full zip front closure
  • Storm Fly with snap closure
  • Quick-release hard hat hood with snaps and adjustable drawcord
  • Upper chest ID pocket with hook and loop closure
  • Two lower welt pockets with flap and hook and loop closures
  • Two microphone loops
  • Black cuffs and hemline keeps garment looking clean (except solid orange)
  • Elasticized storm cuff with adjustable snap tabs
  • Zippered side vents
  • Drop back
  • Lining pockets; including media pocket
  • Embroidery access zipper
Liner: 300D 100% Polyester Oxford with PU coating, antifreeze and durable water repellent finishes
Lining: 100% Polyester quilted to 6 oz. polyester insulation

Liner Features:
  • Liner fully reverses to black shell
  • Detachable zip off sleeves to convert to vest
  • Reverse side of liner includes two lower welt pockets


PRICE
$199.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/2
Size2XL

Product Details

TypeSafety Jacket
ClassCSA Class 2 Level 2
ColorGreen
Number of Pockets7
StylePoly Oxford
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionSafety Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberS42621-FLGR-2XL
WaterproofNo
Primary UseCold Weather Protection, High Visibility
BrandTough Duck

Compliance & Certifications

CertificationsANSI Type R Class 3