Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160929

MPN #: S17621-BLACK-3XL

Tough Duck Men's Poly Oxford Lined Safety Parka Jacket, 3XL, Black

Product Description
This hi-vis parka can handle the cold weather from any region of the Great White North. A perfect parka for those on a road crew or a construction site. The quick release hood can accommodate a hard hat.

Shell: 300D 100% Polyester Oxford with PU coating, antifreeze and durable water repellent finishes

Lining: 100% Polyester Quilted to 6 oz. Polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Two way full zip front closure
  • Storm Fly with snap closure
  • Lay down collar
  • Quick-release hard hat hood with snaps and adjustable drawcord
  • Upper chest ID pocket with hook and loop closure
  • Two lower welt pockets with flap and hook and loop closures
  • Black cuffs and hemline keeps garment looking clean
  • Rib knit storm cuffs
  • Lining pockets; including media pocket


PRICE
$134.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2
Size3XL

Product Details

TypeSafety Jacket
ClassCSA Class 1 Level 2
ColorBlack
Number of Pockets5
StyleSafety Parka
Closure TypeZipper & Snap
MaterialPolyester
Front ClosureZipper
DescriptionOxford Lined Safety Parka Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberS17621-BLACK-3XL
WaterproofNo
Primary UseCold Weather Protection, High Visibility
BrandTough Duck

Compliance & Certifications

CertificationsANSI Type O Class 1