Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3161015

MPN #: S43211-FLOR-L

Tough Duck Men's Quilted Safety Freezer Jacket, L, Fluorescent Orange

Product Description
Your everyday work jacket converted into a hi-vis safety jacket. This freezer jacket provides the wearer with free range of movement and is great for layering. Known as the Canadian uniform, it's one of our best sellers. You can't go wrong here.

Shell: 100% Polyester with durable water repellent finish

Lining: 100% Polyester quilted to 4 oz. polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Front YKK® zipper closure
  • Rib knit collar and cuffs
  • Two lower patch pockets
  • Two microphone loops
  • Rib-knit action back
  • Drop back
  • Inside pockets; including media pocket


PRICE
$64.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2
SizeL

Product Details

TypeSafety Jacket
ClassCSA Class 2 Level 2
ColorOrange
Number of Pockets4
StyleFreezer Jacket
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionQuilted Safety Freezer Jacket
Package Quantity1
GenderMen's
Manufacturers Part NumberS43211-FLOR-L
WaterproofNo
Primary UseCold Weather Protection, High Visibility
BrandTough Duck

Compliance & Certifications

CertificationsANSI Type R Class 3