Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160841

MPN #: S18721-FLGR-3XL

Tough Duck Men's Ripstop 4-In-1 Safety Jacket, 3XL, Fluorescent Green

Product Description
This versatile 4-in-1 jacket offers a removable liner that reverses to black. The Ripstop fabric is waterproof and breathable so it will keep you warm and dry on the job site.

Outer Shell: 300D Ripstop 100% Polyester with PU membrane
Waterproof/Breathable 5000/5000 MVP/24hr2 protection with antifreeze and durable water repellent finishes
Lining: 100% Polyester

Outer Shell Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Full zip front closure
  • Storm Fly with snap closure
  • Quick-release hard hat hood with snaps and adjustable drawcord
  • Welded chest and sleeve pocket zippers with reflective trim
  • Upper chest zippered security pocket
  • Two lower two way patch pockets with flaps and hook and loop closures
  • Two microphone loops
  • Elasticized storm cuff with adjustable snap tabs
  • Black cuffs and hemline keeps garment looking clean
  • Zippered side vents
  • Drop back
  • Seam Sealed
  • Lining pockets; including media pocket and tablet pocket
  • Embroidery access zipper
Lining:100% Polyester with 3.5 oz. Polyester insulation

Liner Features:
  • Knit collar and cuff
  • Liner fully reverses to black shell
  • Reverse side of liner includes two lower patch pocket with hook and loop closures


PRICE
$239.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeSafety Jacket
ClassCSA Class 2 Level 2
ColorGreen
Number of Pockets9
StyleRipstop
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionSafety Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberS18721-FLGR-3XL
WaterproofYes
Primary UseCold Weather Protection, High Visibility
BrandTough Duck

Compliance & Certifications

CertificationsANSI Type R Class 3