Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3161035

MPN #: S24511-BLACK-2XL

Tough Duck Men's Ripstop Fleece Lined Safety Jacket, 2XL, Black

Product Description
A midweight jacket that addresses the need for transitional outerwear gives you warmth without being too heavy. This hi-vis jacket provides lots of versatility and is a great layering piece that will keep you dry and cool.

Shell: 300D Ripstop 100% Polyester, Waterproof/Breathable coating 5000/5000 MVP/24hr2 protection with antifreeze and durable water repellent finishes

Body Lining: 100% Polyester Anti-pill Fleece

Sleeve Lining: 100% Polyester quilted to 4 oz. Polyester insulation

Hood Lining: 100% Polyester

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Full zip front closure with storm fly
  • Quick-release hard hat hood with adjustable drawcord
  • Upper chest welded zipper with reflective trim
  • Upper chest loss proof pocket with flap
  • Two lower zippered welt pocket
  • Two microphone loops
  • Tear-drop sleeves with adjustable hook and loop tab
  • Fleece storm cuffs
  • Drop back
  • Black cuffs, side panel and hemline keeps garment looking clean
  • Adjustable hem cord
  • Seam sealed
  • Lining pocket


PRICE
$124.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33
Size2XL

Product Details

TypeSafety Jacket
ClassCSA Class 1 Level 2
ColorBlack
Number of Pockets6
StyleSafety Jacket
Closure TypeZipper
MaterialPolyester Blend
Front ClosureZipper
DescriptionFleece Lined Safety Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberS24511-BLACK-2XL
WaterproofYes
Primary UseCold Weather Protection, High Visibility
BrandTough Duck

Compliance & Certifications

CertificationsANSI Type O Class 1