Red Kap® Men's Shop Coat Long Sleeve Regular-46 Navy KT30
|
Questions & Answers (0)
Product Description
Look sharp around the shop with the four-pocket shop coat. The longer length and concealed gripper front keep dirt and grime off while you're on the job, and it's built for the industrial wash. Five concealed grippers. One-piece, notched lapel. Pre-cure durable press. Two breast pockets, pencil stall in left breast pocket, two lower pockets.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-3/4 |
| Size | Regular-46 |
Product Details
| Type | Shop Coat |
| Color | Navy |
| Sleeve Type | Long Sleeve |
| Style | KT30 |
| Closure Type | Concealed Gripper Front |
| Material | Polyester/Combed Cotton |
| Front Closure | Concealed Gripper Front |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | KT30NVRG46 |
| Brand | Red Kap |