Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3186826

MPN #: BP801SC-BK-5XL

Uniform Technology™ Men's Short Sleeve ESD Polo Shirt, 5XL, Black

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • 98% Polyester 2% Carbon
  • Short sleeves
  • Seamless, open-knit design
  • Chest pocket
  • 2-button placket neck opening
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$62.95

This product will be restocked by Jul 24, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

StyleShort Sleeve
TypeShort Sleeve Shirt
MaterialPolyester/Carbon
GenderMen's
Package Quantity1
DescriptionMen's Short Sleeve Polo Shirt
ColorBlack
Manufacturers Part NumberBP801SC-BK-5XL
Number of Pockets1
BrandUniform Technology

Compliance & Certifications

CertificationsTAA Compliant