Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789214

MPN #: V1059160U-2XL

Pioneer® Men's Short Sleeve Safety T-Shirt, Class 3, Hi-Vis Safety Yellow, 2XL

Product Description
Class 3 safety t-shirt is crafted from breathable Birdseye polyester material offering comfort and moisture-wicking properties for all-day wear. The shirt features segmented reflective tape for enhanced visibility and flexibility ensuring you stay visible and safe.

Features:
  • 100% moisture-wicking birdseye polyester quickly pulls sweat away from the skin to keep you dry and comfortable
  • Dark-colored ribbed crew neck is designed to conceal dirt and stains to maintain a cleaner appearance throughout the work day
  • Stylish black accent sleeve and neck trim
  • Ideal for workers in construction roadwork or other demanding industries


PRICE
$32.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleShort Sleeve
TypeShort Sleeve Safety T-Shirt
Class3
MaterialBirdseye Polyester
GenderMen's
Package Quantity1
ColorHi-Vis Yellow
Manufacturers Part NumberV1059160U-2XL
Number of Pockets0
Primary UseWorkwear
BrandPioneer