Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789150

MPN #: V1051160U-2XL

Pioneer® Men's Short Sleeve Safety T-Shirt, Class 3, Hi-Vis Yellow/Green, 2XL

Product Description
These premium moisture-wicking Bird's-Eye safety shirts are designed to keep you visible on the job and are ideal for traffic and construction work sites

Features:
  • Bird's-Eye material is soft breathable and wicks away moisture to keep you dry and comfortable
  • Durable two‑tone reflective tape increases visibility from all angles day or night for safer work conditions
  • Comes equipped with a front chest pocket with a hook and loop closure
  • Includes radiophone clip strap


PRICE
$24.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleShort Sleeve
TypeShort Sleeve Safety T-Shirt
Class3
MaterialBirdseye Polyester
GenderMen's
Package Quantity1
ColorHi-Vis Safety Yellow
Manufacturers Part NumberV1051160U-2XL
Number of Pockets1
Primary UseWorkwear
BrandPioneer