Features:
- Comes equipped with a front chest pocket with a hook and loop closure
- Includes radiophone clip strap
- Exclusive Startech reflective tape provides maximum visibility even in low lit working conditions
Weights & Dimensions
| Size | 4XL |
Product Details
| Style | Short Sleeve |
| Type | Short Sleeve Safety T-Shirt |
| Class | 3 |
| Material | Cool Pass Moisture Wicking Birdseye |
| Package Quantity | 1 |
| Gender | Men's |
| Color | Hi-Vis Orange |
| Manufacturers Part Number | V1054050U-4XL |
| Number of Pockets | 1 |
| Primary Use | Workwear |
| Brand | Pioneer |