Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3186465

MPN #: 411M6150-TN-3030

Bisley® Men's Stretch Ripstop Vented X-Airflow™ Work Pants, 30" x 30", Tan

Product Description
Wearing breathable clothing that is suitable for extreme heat makes all the difference in how a worker feels and performs throughout the day. Featuring unique laser perforated panels in high heat stress areas, Bisley® X-Airflow™ workwear is the most advanced apparel for keeping the heat out compared to any other workwear on the market.

Features:
  • Durable stretch ripstop fabric wicks moisture away from the skin, helping you to stay cool
  • Straight waistband with inner elastic band for comfortable fit
  • Reflective zip leg ventilation on both legs provides optimal visibility
  • Double layered contoured knee for added durability
  • UPF 50+
Beginning of Life - Made from recycled materials
PIP® has taken our innovative platform to the next level, we use recycled P.E.T. water bottles – shredded and extruded as a fiber creating a comfortable and cool material as well as recycled polyester yarns used to create yarns for gloves and apparel.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$84.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30 x 30

Product Details

TypePants
MaterialRecycled Polyester/Cotton/Spandex
Package Quantity1
GenderMen's
DescriptionMen's Stretch Ripstop Vented Work Pants
ColorTan
Manufacturers Part Number411M6150-TN-3030
BrandBisley