Genuine Grip® Men's Waterproof Work Boots, Size 9.5W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Grip® slip-resistant rubber outsole with superior grip. Shock absorbing composite foam mid-sole. Walking on AirPolyurethane footbed to reduce fatigue. Oil & water resistant.
Quality Waterproof Leather Upper
Flexible Soft Insole Board
Ergonomic Design with Wide Fit
6" Lace-up Light Weight Boots
Designed for Most Hazardous Areas Where Employees are Standing, Walking, Pushing, Pulling, or Carrying Items over Greasy, Wet, and Oily Floors
Quality Waterproof Leather Upper
Flexible Soft Insole Board
Ergonomic Design with Wide Fit
6" Lace-up Light Weight Boots
Designed for Most Hazardous Areas Where Employees are Standing, Walking, Pushing, Pulling, or Carrying Items over Greasy, Wet, and Oily Floors
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 9.5 |
| Shoe Width | Wide |
Product Details
| Type | Work Boots |
| Upper Material | Leather |
| Color | Black |
| Midsole Material | PU |
| Outsole Design | Rubber |
| Style | Hiker |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Lace-Up |
| Material | Leather |
| Footwear Sole Pattern | Slip Resistant |
| Outsole Material | Rubber |
| Description | Men's Waterproof Work Boots |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 7160-9.5W |
| Shank Material | TPU |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | Genuine Grip |