Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2202185

MPN #: 08834166248

Merit 08834166248 Abrasotex Non-Woven Quick-Change Disc 1" Dia. CRS Grit Aluminum Oxide Type III - Pkg Qty 50

|
Questions & Answers (0)
PRICE
$57.00  Sold in packages of 50 / $1.14ea
Free Shipping Usually ships in 5 to 8 days
Features:

  • For moderate material removal or weld blending
  • Premium A/O grain
  • 20% higher cut rate
  • 50% better performance than competition
  • Smear-free finishes


Applications are: Die Grinding

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.