Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merriam-Webster

Model # :WBB844216

MPN #: 9

Merriam-Webster Collegiate Dictionary, 11th Edition, 1 Each

Product Description
Eleventh Edition of Merriam-Webster's Collegiate Dictionary merges print, CD-ROM, and online formats to deliver unprecedented accessibility and flexibility. Fully revised edition offers more than 225,000 clear and precise definitions and more than 10,000 words and meanings. Dictionary includes an electronic version of the dictionary and free one-year subscription to the collegiate website. Hardcover print version contains 1,664 pages.

  • Reference Book Type: Dictionary
  • Language(s): English
  • Binding: Hardcover
  • Width: 7-1/4"
  • Height: 9-7/8"
  • 80% recyclable
  • Includes one dictionary and CD-ROM.



PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Supply TypeEducation Book
StyleReference Book
TypeDictionary
SubjectReading & Writing
Package Quantity1 Book
DescriptionCollegiate Dictionary 11th Edition
ColorRed
Manufacturers Part Number9
Grade9 - 12
BrandMerriam-Webster