Backpacks & Duffle Bags
Availability
Type
Closure
Brand
Material
Length
Height
Color
Size
Price
Related Products
The new Loaded Gear GX-600 Crossover Long Range Tactical Backpack is the perfect pack for transporting electronics, tools, tactical gear, and other accessories. The GX-600 features two main storage compartments for laptops or other equipment, and two smaller compartments to provide storage for additional items. The Loaded Gear GX-600 Crossover Backpack features padded ergonomic shoulder straps and a padded back that allows for ventilation. A MOLE system is integrated into the exterior of the back of the GX-600, which allows the user to attach additional modular units and pouches. ...
The Arsenal®5188 Work Gear Jobsite Backpack makes for easy transport and storage of work gear on and off the worksite, including hard hats, fall protection, safety vests and more. Built to protect with 600D ripstop polyester and 200D nylon lining, plus padded shoulder straps and back for comfort when transporting heavy gear. Heavy-duty zippers secure your contents inside the gear backpack, while exterior pockets provide additional storage for smaller PPE (such as eyewear) and personal items. The water bottle pocket fits most bottle sizes. The heavy-duty work backpack is ideal for ...
This Bugatti executive briefcase is made from nylon and polyester and can be carried, worn over the shoulder or worn as a backpack . It includes a secured computer compartment that can accommodate a laptop with up to a 15.6" screen. It features dedicated padded tablet pocket, front panel equipped with padded media organizer and hidden back zippered pocket. The trolley handle pass-through allows for easy transportation at the airport on top of a wheeled suitcase. The bag is black and measures 4.25"W x 12.25"H x 15.75"L and also includes an adjustable and removable padded tangle-free ...
The new Loaded Gear GX-500 Crossover Utility Tactical Backpack is the perfect pack for transporting electronics, tools, tactical gear, and other accessories. The GX-500 features one main storage compartment that contains a padded sleeve for laptops or other electronics, and two smaller compartments to provide storage for additional items. The Loaded Gear GX-500 Crossover Backpack features padded ergonomic shoulder straps and a padded back that allows for ventilation. A MOLE system is integrated into the exterior of the back of the GX-500, which allows the user to attach additional modular ...
The Werner® K120002 Fall Protection Back Pack is constructed of high strength polyester a reinforced bottom and padded shoulder straps to easily transport your fall protection equipment from job to job. Features: Constructed of high strength polyester Reinforced bottom Padded shoulder straps This Product has warranty of 1 Year