x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Carlisle 601647 - Mesh Icing Grate, 24" x 16" - Pkg Qty 12

Carlisle 601647 - Mesh Icing Grate, 24" x 16" - Pkg Qty 12

Item #: WBB1190119

Not Yet Rated

$57.95 ea.

Price: $695.40 / Pkg of 12

$115.90/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Carlisle Mesh Icing Grate, 24" x 16", 601647

Features:
  • Use Grates For Thawing Foods Or Cooling And Icing Cakes, Cookies, And Desserts
  • Mesh Icing Grates Are Made Of Heavy Steel Mesh Wire

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 601647
  • DESCRIPTION Mesh Icing Grate
  • WIDTH INCHES 16
  • DEPTH INCHES 16-1/4
  • DIAMETER INCHES --
  • HEIGHT INCHES 4-3/4
  • CAPACITY --
  • CONSTRUCTION Chrome Plated Steel Wire
  • PACKAGE QUANTITY 12
  • LENGTH INCHES 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft HA80012 - Cake Pan Set, Straight Sided, 6 Piece Set, 2" Deep, Solid

Item #: B550476

Not Yet Rated

Usually ships in 14 to 17 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601647 - Mesh Icing Grate, 24" x 16" - Pkg Qty 12

Carlisle 601647 - Mesh Icing Grate, 24" x 16" - Pkg Qty 12

Item #: WBB1190119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant