Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Metabo® LF724S 3- 1/8" Paint Remover/Stripper

Metabo® LF724S 3- 1/8" Paint Remover/Stripper

Item #: WBB546515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$598.00 up to 35% OFF

Price: $387.95

Save $19.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metabo® SXE400 3-1/8" Random Orbit Sander

Metabo® SXE400 3-1/8" Random Orbit Sander

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Makita® BO5030 5" Random Orbit Sander 3 AMP 12,000 OPM

Makita® BO5030 5" Random Orbit Sander 3 AMP 12,000 OPM

Makita® XOB01T 18V LXT® Lithium-Ion Cordless 5" Random Orbit Sander

Makita® XOB01T 18V LXT® Lithium-Ion Cordless 5" Random Orbit Sander

DeWALT® DWE6411 1/4 Sheet Palm Grip Sander

DeWALT® DWE6411 1/4 Sheet Palm Grip Sander

Metabo® SXE 450 TURBO TEC 6" Dual Random Orbit Sander

Metabo® SXE 450 TURBO TEC 6" Dual Random Orbit Sander

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Makita® 9403 Belt Sander, 4" x 24", 11 Amp

Makita® 9403 Belt Sander, 4" x 24", 11 Amp

Free Shipping

Metabo® LF724S 3- 1/7" Paint Remover/Stripper

Features:
  • Double Insulation Continous Adjustment Of Chip Removal
  • Reversable All Carbide Blades With Long Service Life
  • Low Vibration Reduces Fatugue
  • Minimal Dust Creation
  • High Performance Palloid Gear System

Weights & Dimensions

  • Tool Weight 6.25 lbs
  • Length 10.75 in
  • Max Torque 18 lb-in
  • Size 3-1/8 in

Product Details

  • Description 3- 1/8" Paint Stripper
  • Amperage 6 A
  • RPM 10000 rpm
  • Type Paint Stripper
  • Brand Metabo
  • Package Quantity 1
  • Material Steel/Lexon
  • Manufacturers Part Number LF724S
  • Color Family Green
  • Rated Input Watts 710 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Safety Zone RS-810 Disposable Dust Masks, 50/Box

$28.99

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$21.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$7.90

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metabo® LF724S 3- 1/8" Paint Remover/Stripper

Metabo® LF724S 3- 1/8" Paint Remover/Stripper

Item #: WBB546515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant