Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Metabo® STEB140 Variable Speed Jig Saw

Metabo® STEB140 Variable Speed Jig Saw

Item #: WBB546468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$399.00 up to 39% OFF

Price: $245.00

Save $12.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® DW317K VS Orbital Jigsaw Kit

DeWALT® DW317K VS Orbital Jigsaw Kit

Free Shipping

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

2-1/2 "Single X Chip Brush - BB00014 - Pkg Qty 12

2-1/2 "Single X Chip Brush - BB00014 - Pkg Qty 12

DeWALT® 6.5 Amps Variable Speed Top-Handle Jig Saw Kit, DW331K, 500-3100 SPM

DeWALT® 6.5 Amps Variable Speed Top-Handle Jig Saw Kit, DW331K, 500-3100 SPM

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 5 Gallon Open Head Plastic Pail with Steel Handle - Blue

Global Industrial™ 5 Gallon Open Head Plastic Pail with Steel Handle - Blue

Devcon® Plastic Welder™, 22045, 25ml Syringe

Devcon® Plastic Welder™, 22045, 25ml Syringe

Milwaukee® 49-22-1132 32 Pc. Mega SAWZALL® Blade Kit

Milwaukee® 49-22-1132 32 Pc. Mega SAWZALL® Blade Kit

Metabo® STEB140 Variable Speed Jig Saw

Features:
  • Vario Constamatic Electronics
  • Variable Speed Controlled By Adjusting Dial
  • Electronic Speed Stabilizer
  • Orbital Saw Blade Movement For Fast Cutting
  • Quick Blade Change System
  • Sawdust Is Blown From Line Of Cut For Better Visibility
  • Suitable For Bevel Cuts

Weights & Dimensions

  • Tool Weight 6.2 lbs
  • Length 10.5 in
  • Max Torque 62 lb-in

Product Details

  • Speed Ranges Variable
  • Description Variable Speed Jig Saw
  • Strokes/Min 1000-3000
  • Amperage 6.1 A
  • RPM 1000-3000 rpm
  • Corded/Cordless Corded
  • Type Bare Tool
  • Brand Metabo
  • Package Quantity 1
  • Material Steel/Lexon
  • Style Top Handle
  • Manufacturers Part Number STEB140
  • Color Family Green
  • Rated Input Watts 720 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Safety Zone RS-810 Disposable Dust Masks, 50/Box

$28.99

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$21.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$7.90

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metabo® STEB140 Variable Speed Jig Saw

Metabo® STEB140 Variable Speed Jig Saw

Item #: WBB546468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant