L.H.Dottie® Metal Drilling Bottom Mount Rod Hanger, 3/8"-16, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Steel Rod Hangers are designed for overhead applications where threaded rod needs to be suspended into structures involving steel joists and beams. These carbon steel fasteners are manufactured with a self-drilling tip that requires no pre-drilling and can easily be installed with a drill or screw gun. For proper installation and weight load data, reference technical data sheet.
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 3/8 |
| Head | Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Taiwan |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | SSM38BR |
| Anchor Type | Rod Hanger Anchor |
| Brand | L.H.Dottie |