L.H.Dottie® Metal Drilling Side Mount Rod Hanger, 3/8"-16, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Side Mount Steel Rod Hangers are used in the sides of steel joists and beams to install threaded rod vertically. It is made of Carbon Steel. They feature a self-drilling tip that requires no pre-drilling and can easily be installed with a drill or screw gun. For proper installation and weight load data, reference the technical data sheet.
PRICE
$545.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 3/8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Taiwan |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | SSM38SR |
| Anchor Type | Rod Hanger Anchor |
| Brand | L.H.Dottie |