DeWalt DW4719 Metal Grinding Wheel Type 27 7" DIA. Aluminum Oxide
Crafted from high-performance aluminum oxide grain for durability and optimal material removal, DEWALT Type 27 HP Metal Grinding Wheels grind and shape a variety of metals and non-ferrous materials. High grain concentration for aggressive grinding action and smooth-running wheels.
DeWalt® DW4719 Metal Grinding Wheel Type 27 7" DIA. 24 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.60 Sold in packages of 10 / $4.06 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .25 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8700 rpm |
| Series | HP |
| For Use With | Metal Grinding |
| Wheel Type | Type 27 |
| Grit | 24 |
| Tool Compatibility | Angle Grinders |
| Performance Type | High |
| Package Quantity | 10 |
| Manufacturers Part Number | DW4719 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | DeWalt |