- Ballast
- Metal Halide
- Lamp Type: MH
- Ballast Type: Electronic HID
- Voltage: 120-277
- Wattage: 150
Advance Transformer Metal Halide Ballast IMH150HLFM, 120-277V, 150 Watts - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,919.20 Sold in packages of 16 / $119.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.3 in |
| Width | 3.6 in |
| Height | 1.5 in |
Product Details
| Multi Voltage | 120-277 V |
| Ballast Factor | 1 |
| Lamp Number | 1 |
| Wattage | 150 W |
| Wiring Method | LEADS |
| Manufacturers Part Number | IMH150HLFM |
| Open Circuit Voltage | 120-277 V |
| Primary Lamp Type | MH |
| Brand | Philips Advance |
| Ballast Type | Electronic HID |
Compliance & Certifications
| ANSI Code | M102/142 |