JET® Metal Replacement Blade For VBS-18MWEVS, 6T, 150"L x 3/4"W x .0256" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 in |
| Width | 3/4 in |
| Blade Thickness | 0.0256 in |
| Blade Width | 3/4 in |
Product Details
| Tooth Set | Hook |
| Trade Name | JET |
| Blade Material | Bi-Metal |
| TPI | 6 |
| Country of Origin | Taiwan |
| Material | Bi-Metal |
| Manufacturers Part Number | JT9-414429 |
| Back Type | Hook |
| Brand | JET |