- Hardened shear head can cut up to 18 gauge steel
- Planetary gearing for long life and heavy duty use
- Bottom handle diffused exhaust for quiet operation and keeping air away from work surface
- Left replacement blade RS227B17
- Right Replacement blade RS227B20
Sunex Tools SX227B Metal Shear Air Cutting Tool, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.5 in |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Air Inlet | 1/4 in |
Product Details
| CFM | 4 CFM |
| Package Quantity | 1 |
| Description | Metal Shear Air Cutting |
| Manufacturers Part Number | SX227B |
| Noise Output | 82 dBA |
| Brand | Sunex |