SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender MS-1577 Metal Staple, 3 Conductor, 9/16" - 50 pk.

Gardner Bender MS-1577 Metal Staple, 3 Conductor, 9/16" - 50 pk.

Item #: WBB524359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.48

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender MS-1555 Metal Staple, 2 Conductor, 1/2" - 50 pk.

Gardner Bender MS-1555 Metal Staple, 2 Conductor, 1/2" - 50 pk.

Gardner Bender MMS-3102 1/4" Low Staple Gun - 625 pk.

Gardner Bender MMS-3102 1/4" Low Staple Gun - 625 pk.

Gardner Bender MPS-2080 Cable Boss® Staples 5/16" Blue - 250 pk.

Gardner Bender MPS-2080 Cable Boss® Staples 5/16" Blue - 250 pk.

Gardner Bender MSG-301 Low Volt Staple Gun - 1 pk.

Gardner Bender MSG-301 Low Volt Staple Gun - 1 pk.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Metal Staple, 3 Conductor, 9/16" - 50 pk.

Features
  • Secures Romex™ wire and other types of non-metallic (NM) cable.
  • Recessed head drives faster and protects cable insulation.
  • Pointed legs drive in straight; will not split wood.
  • Preferred length.
  • Virtually "Oil-Free" for cleaner handling.
  • Sharper tips for easy starting.

Weights & Dimensions

  • Stud Size 0.56

Product Details

  • For Use With 14/3, 12/3, 10/3
  • Brand Gardner Bender
  • Package Quantity 50
  • Manufacturers Part Number MS-1577
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender MS-1577 Metal Staple, 3 Conductor, 9/16" - 50 pk.

Gardner Bender MS-1577 Metal Staple, 3 Conductor, 9/16" - 50 pk.

Item #: WBB524359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant