discount codeFree shipping over 300

Applied at checkout

HSS Hexagon Broach, 1"

HSS Hexagon Broach, 1"

Item #: WBB556662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $888.00

Quantity

Popular item in this category

HSS Standard Square Broach 1"

Usually ships in 5 to 8 days

Not Yet Rated

$889.00

Customers Also Viewed

Individual Hexagon Broach

Standard Hexagon Broaches are H.S.S. push type; designed for one pass finishing when used with arbor or hydraulic press, or vertical broaching machine.

Product Specifications

  • DIAMETER TOLERANCE1.0020" - 1.0030"
  • DESCRIPTIONHexagon Broach
  • PILOT DIAMETER.9995"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBERB556662
  • OVERALL LENGTH (OAL)19-7/8"
  • BRANDImport
  • SIZE1"
  • WIDTH.9995"
  • TOLERANCE1.0020" - 1.0030"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Hexagon Broach, 1"

HSS Hexagon Broach, 1"

Item #: WBB556662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top