Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Standard Square Broach, 5/8"
See all 17 items in product family

HSS Standard Square Broach, 5/8"

Item #: WBB560404

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 378.09
Product Information
Customer Review
Product Q&A
Individual Square Broach

Standard Square Broaches are H.S.S. push type; designed for one pass finishing when used with arbor or hydraulic press, or vertical broaching machine.

Product Specifications

    • DIAMETER TOLERANCE.6260" - .6270"
    • DESCRIPTIONStandard Square Broach
    • PILOT DIAMETER.6557"
    • MATERIALHSS
    • MANUFACTURERS PART NUMBERB560404
    • OVERALL LENGTH (OAL)16-13/16"
    • BRANDImport
    • WIDTH.6557"
    • SIZE5/8"
    • TOLERANCE.6260" - .6270"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed