discount codeFree shipping over 300

Applied at checkout

HSS Standard Square Broach, 7/32"

HSS Standard Square Broach, 7/32"

Item #: WBB554966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $177.95

Quantity

Popular item in this category

HSS Standard Square Broach, 5/16"

Usually ships in 5 to 8 days

Not Yet Rated

$158.95

Customers Also Viewed

Individual Square Broach

Standard Square Broaches are H.S.S. push type; designed for one pass finishing when used with arbor or hydraulic press, or vertical broaching machine.

Product Specifications

  • DIAMETER TOLERANCE.2190" - .2200"
  • DESCRIPTIONStandard Square Broach
  • PILOT DIAMETER.2275"
  • MATERIALHSS
  • MANUFACTURERS PART NUMBERB554966
  • OVERALL LENGTH (OAL)6-7/8"
  • BRANDImport
  • WIDTH.2275"
  • SIZE7/32"
  • TOLERANCE.2190" - .2200"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Standard Square Broach, 7/32"

HSS Standard Square Broach, 7/32"

Item #: WBB554966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top