discount codeFree shipping over 300

Applied at checkout

Metric Keyway Broach HSS, Type B 4mm

Metric Keyway Broach HSS, Type B 4mm

Item #: WBB556675

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Popular item in this category

Metric Keyway Broach HSS, Type B 5mm

Usually ships in 5 to 8 days

Not Yet Rated

$50.95

Customers Also Viewed

Standard Individual Broach

Designed for broaching of standard keyways.

Product Specifications

  • DESCRIPTIONIndividual Keyway Broach
  • MATERIALHSS
  • MANUFACTURERS PART NUMBERB556675
  • OVERALL LENGTH (OAL)7"
  • BRANDImport
  • SIZE4mm
  • TYPEB
  • NUMBER OF SHIMS REQUIRED1
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: AS1_Andy

    Date: March 24, 2013

    Works great
    Your review:
    I am very happy with this broach. I needed it to make new dies for a Harbor Feight ring roller. I am not sure if it was the broach or bushing that was off, but I had to take .030 out of the bushing I got from a different company. This is a great broach, and cut very nice.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Keyway Broach HSS, Type B 4mm

Metric Keyway Broach HSS, Type B 4mm

Item #: WBB556675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top