Burrs
Availability
Brand
Type
Shank Diameter
Length
Material
Color
Price
Cut Type
Standard Cut
Diameter
5/8 in
Length of Cut
9/16 in
Shank Diameter
1/4 in
Cut Type
Single Cut
Diameter
1/8 in
Material
Solid
Length of Cut
1/2 in
Cut Type
Single Cut
Diameter
1/8 in
Material
Carbide
Length of Cut
9/16 in
Global Industrial Radius Cylindrical Bur, Double Cut, 1-1/2"L x 1/8" Shank Dia., 9/16" Len of Cut
Cut Type
Double Cut
Diameter
1/8 in
Length of Cut
9/16 in
Shank Diameter
1/8 in
Grobet Cylinder Plain End Carbide Burr 32.95011, Aluma cut, 1/4" Shank DIA, 2-1/2" OAL
Cut Type
Aluma Cut
Diameter
3/8 in
Length of Cut
3/4 in
Shank Diameter
1/4 in
Cut Type
Diamond Cut
Material
Plastic
Shank Diameter
1/8 in
Head Shape
Assorted
Cut Type
Aluma Cut
Diameter
3/8 in
Length of Cut
5/8 in
Shank Diameter
1/4 in
Cut Type
Single Cut
Diameter
5/8 in
Material
Brazed
Length of Cut
1 in
Cut Type
Double Cut
Diameter
1/2 in
Length of Cut
1 in
Shank Diameter
1/4 in
Global Industrial Bur Box, Double Cut, SA1, SC1, SD1, SE1, SF1, SG1, SH1, SJ1, SK1, SL1, SM1, SN1
Cut Type
Double Cut
Material
Plastic
Shank Diameter
1/4 in
Head Shape
Assorted
Global Industrial Bur Box, Double Cut, PowerT, SA5, SC3, SC5, SD5, SF3, SF5, SG3, SL4, Set of 8
Cut Type
Double Cut
Material
Plastic
Shank Diameter
1/4 in
Head Shape
Assorted
Cut Type
Single Cut
Diameter
1/4 in
Material
Brazed
Length of Cut
1/4 in
Cut Type
Double Cut
Diameter
1 in
Material
Brazed
Length of Cut
1 in
Global Industrial Radius Cylindrical Bur, Double Cut, 3"L x 1/8" Shank Dia., 1/8" Cut Dia.
Cut Type
Double Cut
Diameter
1/8 in
Length of Cut
9/16 in
Shank Diameter
1/8 in
Cut Type
Single Cut
Diameter
1/2 in
Material
Brazed
Length of Cut
3/4 in
Cut Type
Double Cut
Diameter
3/4 in
Material
Brazed
Length of Cut
1 in
Cut Type
Aluminum Cut
Diameter
1/2 in
Material
Brazed
Length of Cut
1 in
Cut Type
Single Cut
Diameter
3/8 in
Material
Brazed
Length of Cut
3/4 in
Cut Type
Single Cut
Diameter
1/8 in
Material
Solid
Length of Cut
1/8 in
Global Industrial Cylindrical w/ Endcut Bur, Double Cut, 2-3/4"L x 1/4" Shank Dia., 1/2" Cut Dia.
Cut Type
Double Cut
Diameter
1/2 in
Length of Cut
1 in
Shank Diameter
1/4 in
Mastercut Tool Corp Bur Box, SA1, SA14, SC1, SC14, SD1, SE1, SF1, SG1, SH1, SJ1, SM1, SN1, Set of 12
Cut Type
Single Cut
Material
Plastic
Shank Diameter
1/4 in
Head Shape
Assorted
Global Industrial Bur Box, Diamond Cut, SA3, SA5, SC3, SC5, SD3, SD5, SF3, SF5, Set of 8
Cut Type
Diamond Cut
Material
Plastic
Shank Diameter
1/4 in
Head Shape
Assorted
Mastercut Tool Corp. Wallet Pouch Bur Set, Double Cut, Uncoated, 1/4" Shank Dia., Set of 4
Cut Type
Double Cut
Shank Diameter
1/4 in
Head Shape
Assorted
Global Industrial Radius Cylindrical Bur, Aluma Cut, 2-1/2"L x 1/4" Shank Dia., 3/8" Cut Dia.
Cut Type
Aluma Cut
Diameter
3/8 in
Length of Cut
3/4 in
Shank Diameter
1/4 in
Cut Type
Single Cut
Diameter
1/2 in
Length of Cut
7/8 in
Shank Diameter
1/4 in
Cut Type
Single Cut
Diameter
1/4 in
Length of Cut
5/8 in
Shank Diameter
1/4 in
Global Industrial Ball Shaped Bur, Double Cut, 1-1/2"L x 1/8" Shank Dia., 1/16" Len of Cut
Cut Type
Double Cut
Diameter
1/8 in
Length of Cut
1/16 in
Shank Diameter
1/8 in
Global Industrial Cylindrical No Endcut Bur, Single Cut, 2-1/2"L x 1/4" Shank Dia., 3/8" Cut Dia
Cut Type
Single Cut
Diameter
3/8 in
Length of Cut
3/4 in
Shank Diameter
1/4 in
Cut Type
Single Cut
Diameter
1/4 in
Length of Cut
1/2 in
Shank Diameter
1/8 in
Global Industrial Pointed Tree Shaped Bur, Double Cut, 1/4" Shank Dia., 3/4" Len of Cut
Cut Type
Double Cut
Diameter
3/8 in
Length of Cut
3/4 in
Shank Diameter
1/4 in
Global Industrial Cylindrical w/ Endcut Bur, Single Cut, 2-3/4"L x 1/4" Shank Dia
Cut Type
Single Cut
Diameter
1/2 in
Length of Cut
1 in
Shank Diameter
1/4 in
Global Industrial Cylindrical No Endcut Bur, 2-3/4"L x 1/4" Shank Dia., 1/2" Cut Dia
Diameter
1/2 in
Length of Cut
1 in
Shank Diameter
1/4 in
Head Shape
Cylinder No Endcut
Cut Type
Aluma Cut
Diameter
1/4 in
Length of Cut
1/2 in
Shank Diameter
1/8 in
Global Industrial Oval Shaped Bur, Aluma Cut, 2-5/8"L x 1/4" Shank Dia., 7/8" Len of Cut
Cut Type
Aluma Cut
Diameter
1/2 in
Length of Cut
7/8 in
Shank Diameter
1/4 in
Cut Type
Single Cut
Diameter
3/8 in
Length of Cut
3/16 in
Shank Diameter
1/4 in
Cut Type
Single Cut
Diameter
1/2 in
Length of Cut
1-1/8 in
Shank Diameter
1/4 in
Diameter
3/8 in
Length of Cut
5/16 in
Shank Diameter
1/4 in
Head Shape
Ball
Global Industrial Pointed Tree Shaped Bur, Double Cut, 1/8" Shank Dia. x 0-3/8" Len of Cut
Cut Type
Double Cut
Diameter
1/8 in
Length of Cut
3/8 in
Shank Diameter
1/8 in
Global Industrial Bur Box, Aluma Cut, SA5, SC3, SC5, SD5, SF3, SF5, SG3, SL4, Set of 8
Cut Type
Aluma Cut
Material
Plastic
Shank Diameter
1/4 in
Head Shape
Assorted
Global Industrial Radius Tree Shaped Bur, Double Cut, 2-1/2"L x 1/4" Shank Dia., 3/8" Cut Dia.
Cut Type
Double Cut
Diameter
3/8 in
Length of Cut
3/4 in
Shank Diameter
1/4 in
Global Industrial Ball Shaped Bur, Single Cut, 1-1/2"L x 1/8" Shank Dia., 1/8" Len of Cut
Cut Type
Single Cut
Diameter
1/8 in
Length of Cut
1/8 in
Shank Diameter
1/8 in
Cut Type
Aluma Cut
Diameter
1/4 in
Length of Cut
5/8 in
Shank Diameter
1/4 in