Tool Bits
Type
View All Type
Length
View All Length
Material
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Carbide Grade
C-5 & C-6
Compare
1
1
Ships in 5 Business Days
Material
HSS
Size
3/8 Square in
Direction of Rotation
Neutral
Finish
Bright
Compare
1
1
Ships in 5 Business Days
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
1/2 x 1/2 x 3-1/2 in
Direction of Rotation
Right Hand
Compare
Import Square Shoulder Turning Indexable Tool Bits AR-8 Style 1/2" Square 3/8" Insert I.C.
Model #: WBB892000
1
1
Ships in 5 Business Days
Material
HSS
Size
1/2 Square in
Direction of Rotation
Right Hand
Finish
Bright
Compare
1
1
Ships in 5 Business Days
Carbide Grade
C-5 & C-6
Compare
1
1
Ships in 5 Business Days
Carbide Grade
C-5 & C-6