discount codeFree shipping over 300

Applied at checkout

Import Heat Treated Steel Coupling Nuts 1/4"-20 Thread

Import Heat Treated Steel Coupling Nuts 1/4"-20 Thread

Item #: WBB894256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.53

Quantity

Popular item in this category

Customers Also Viewed

Coupling Nuts

Couple two or more studs together to create a stud of any length needed. Heat treated steel with a black oxide finish.

Product Specifications

  • MATERIALHeat Treated Steel
  • BRANDImport
  • THREAD SIZE1/4"-20
  • TYPECoupling Nuts
  • FINISHBlack Oxide
  • LENGTH5/8"
  • MANUFACTURERS PART NUMBER3900-1181
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Heat Treated Steel Coupling Nuts 1/4"-20 Thread

Import Heat Treated Steel Coupling Nuts 1/4"-20 Thread

Item #: WBB894256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top