Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® 52-pc Clamping Kit w/ Tray for 3/4" T-slot
See all 67 items in product family

JET® 52-pc Clamping Kit w/ Tray for 3/4" T-slot

Item #: WBB231048

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.00
Product Information
Customer Review
Product Q&A
JET® 52-pc Clamping Kit w/ Tray for 3/4" T-slot

JET has the tool kits and accessories you need to ensure superior performance of your Milling Machine.

Features:
  • Metal storage tray can be mounted on machine or wall
  • Three complete sets to choose from
Includes:
  • Six T-slot nuts
  • Six Flange nuts
  • Four Coupling nuts
  • Six Step blocks
  • Six Step clamps
  • Twenty four Studs, four each (3", 4", 5", 6", 7" & 8" lengths)


Product Specifications

    • BRANDJET®
    • SLOT WIDTH3/4"
    • MANUFACTURERS PART NUMBER660058
    • STUD SIZE--
    • TYPEClamping Kit w/ Tray
    • NUMBER OF PIECES52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!