discount codeFree shipping over 300

Applied at checkout

Import 52 Pc Step Block & Clamp Set W/Fitted Rack 3/8"-16 for 9/16" Slot

Import 52 Pc Step Block & Clamp Set W/Fitted Rack 3/8"-16 for 9/16" Slot

Item #: WBB894387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Popular item in this category

Import 52 Pc Step Block & Clamp Set W/Fitted Rack 1/2"-13 for 11/16" Slot

Usually ships in 5 to 8 days

Not Yet Rated

$76.95

Customers Also Viewed

Import Step Block & Clamp Set

This 52-piece set is fitting in a steel rack suitable for hanging.

Set Contains:
  • 24 Studs (4 each: 3", 4", 5", 6", 7", 8")
  • 4 Coupling nuts
  • 6 Flange nuts (4 in wooden set)
  • 6 T-Slot nuts
  • 6 Step clamps
  • 6 Pair Step blocks (1" wide)

Product Specifications

  • BRANDImport
  • TYPEStep Block & Clamp Set
  • SLOT WIDTH9/16"
  • STUD SIZE3/8"-16
  • NUMBER OF PIECES52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 52 Pc Step Block & Clamp Set W/Fitted Rack 3/8"-16 for 9/16" Slot

Import 52 Pc Step Block & Clamp Set W/Fitted Rack 3/8"-16 for 9/16" Slot

Item #: WBB894387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top