Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12mm Dia., 12mm Shank, 25mm LOC, 76mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

12mm Dia., 12mm Shank, 25mm LOC, 76mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

Item #: WBB2243665

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
4 Flute Carbide Ball End mills excel in peripheral milling and finishing. 4 Flute end mills provide a much finer finish and can be ran at faster rates. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERCCMG-M12M12-B
    • DIAMETER12mm
    • SHANK DIAMETER12mm
    • LENGTH OF CUT25mm
    • OVERALL LENGTH76mm
    • NUMBER OF FLUTES4
    • ENDSSingle
    • END TYPEBall
    • MATERIALSolid Carbide
    • COATINGUncoated
    • CENTER CUTTINGYes
    • SERIESCCMG-B
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed