Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/16" Dia., 1/2" LOC, 3-1/4" OAL, 2 Flute Solid Carbide Ball Double End Mill, AlTiN, Flat

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

3/16" Dia., 1/2" LOC, 3-1/4" OAL, 2 Flute Solid Carbide Ball Double End Mill, AlTiN, Flat

Item #: WBB2243795

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
2 Flute Carbide Ball Double End mills provide enhanced chip carrying capability and are ideal for slotting and pocketing applications.provide maximum chip removal and are used to produce shallow holes. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy Flat allows set screws in holder to tighten on the flats to prevent end mill from rotating.

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERBMG-1206-B-AlTiN
    • DIAMETER3/16"
    • SHANK DIAMETER3/8"
    • LENGTH OF CUT1/2"
    • OVERALL LENGTH3-1/4"
    • NUMBER OF FLUTES2
    • ENDSDouble
    • END TYPEBall
    • MATERIALSolid Carbide
    • COATINGAlTiN
    • CENTER CUTTINGYes
    • SERIESBMG-B
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed