Ball End Mills
End Type
Coating
Length Of Cut
Length
Material
Price
1/16" Dia., 0.093" LOC, 2-1/2" OAL, 0.500" LBS, 3 Flute Carbide Ball Single End Mill, ALTIN
Shank Diameter
1/8"
Length
2-1/2 in
Length of Cut
0.093 in
Diameter
1/16 in
1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN
Shank Diameter
1/2"
Length
3 in
Length of Cut
1 in
Diameter
1/2 in
Shank Diameter
1/8
Length
3
Length of Cut
1 in
Diameter
1/8
Global Industrial Ball End Mill, Power A, 2 Flute, 4"L x 3/4" Dia., 1-1/2" Cut Length
Shank Diameter
3/4
Length
4
Length of Cut
1-1/2 in
Diameter
3/4
Shank Diameter
1/2
Length
4
Length of Cut
2 in
Diameter
1/2
Global Industrial Ball End Mill, Power A, 2 Flute, 2-1/2"L x 3/8" Dia., 7/8" Cut Length
Shank Diameter
3/8
Length
2-1/2
Length of Cut
7/8 in
Diameter
3/8