discount codeFree shipping over 300

Applied at checkout

Import RH Shell End Mill For Steel 1-1/4" Dia x 1/2" Hole x 1" Flute HSS

Import RH Shell End Mill For Steel 1-1/4" Dia x 1/2" Hole x 1" Flute HSS

Item #: WBB555432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity

Popular item in this category

Customers Also Viewed

Import Right Hand Shell End Mill For Steel 1-1/4" Dia x 1/2" Hole x 1" Flute HSS

These Shell Mills are designed to mill flat surfaces normal to their axis of rotation or a shoulder parallel to the axis.

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERB555432
  • NUMBER OF FLUTES8
  • MATERIALHSS
  • DIAMETER INCHES1-1/4
  • TYPEFor Steel
  • MILL DIAMETER - FRACTIONAL1-1/4"
  • MILL DIAMETER - METRIC--
  • SIZE1-1/4"
  • STYLEShell
  • HOLE DIAMETER INCHES1/2
  • LENGTH OF CUT - INCH1
  • FINISHBright
  • MILL DIAMETER - DECIMAL--
  • FLUTE LENGTH1"
  • DIRECTION OF ROTATIONRight Hand
  • HOLE DIAMETER1/2"
  • DRIVE SLOT1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import RH Shell End Mill For Steel 1-1/4" Dia x 1/2" Hole x 1" Flute HSS

Import RH Shell End Mill For Steel 1-1/4" Dia x 1/2" Hole x 1" Flute HSS

Item #: WBB555432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top