discount codeFree shipping over 300

Applied at checkout

Import 2 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 3-5/16" OAL

Import 2 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 3-5/16" OAL

Item #: WBB555279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX 2 Flute Extended Length Square End Cutting End Mill. 2 Flute Square End, Extended Length, TMX End Mill, HSS, 3/8" cutting diameter x 3/8" shank diameter x 3/4" length of cut (LOC) x 3-5/16" overall length (OAL).
  • TMX 2 flute end mills are all center cutting and offer more chip clearance making them the perfect end mill for your plunging and slotting applications
  • Extended length end mills are excellent for applications where reach is needed


Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERB555279
  • SHANK DIAMETER3/8"
  • OVERALL LENGTH3-5/16"
  • NUMBER OF FLUTES2
  • MATERIALHSS
  • SHANK DIAMETER INCHES3/8
  • DIAMETER INCHES3/8
  • FLUTE LENGTH - INCH3/4
  • COLOR FINISHBright
  • CUTTING DIAMETER - INCH3/8
  • MILL DIAMETER - FRACTIONAL3/8"
  • MILL DIAMETER - METRIC--
  • SIZE3/8"
  • STYLESingle End Mill
  • OVERALL LENGTH - INCH3-5/16
  • END STYLESquare
  • LENGTH OF CUT - INCH3/4
  • FINISHBright
  • MILL DIAMETER - DECIMAL--
  • FLUTE LENGTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import 2 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 3-5/16" OAL

Import 2 Flute HSS Sq Single End Mill 3/8" Dia 3/8" Shank 3/4" Flute 3-5/16" OAL

Item #: WBB555279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top